Shop All Wire Connectors
Te Connectivity
2PIN WIRE TO WIRE CONNECTOR
Mfr # 2271203-1
Zoro # G000974841
product price: $1.49
/ea
Sold in multiples of 65 for $96.85
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 18 AWG
- Max. Voltage 600V AC/DC
- Height 7.75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2271203-1
- Zoro # G000974841
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 18 AWG |
Height | 7.75 mm |
Width | 13.3 mm |
Length | 40 mm |
Details
Color | Orange |
Max. Voltage | 600V AC/DC |
Standards | UL 2459 |
Max. Temp. | 105°C |
Features | Circuit Identification Feature |
Item | Connector |
Terminal Type | Poke-In |
Hole Center to Center | 5.7 mm |
Current Rating | 3 A |
Number of Rows | 1 |
Number of Contacts | 2 |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Runway Center Support Kit, Fits 24.00, S (LCSK24)
- LEVITON Wallplates 3 Gang Wp (80431-T)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C378)
- MIDWEST FASTENER 5/16" Copper Stud Electrical Lugs 4PK (70581)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-4-1/0-EC)
- GROTE Double Seal Pigtail (66911)
- KALIBUR Kalibur KMPL03B Mini UHF Male Crimp Connector for RG58-U; Black (KMPL03B)
- GARDNER BENDER Red Winged Wire Connectors (10-086)
- Te Connectivity Wire Connectors & Disconnects