Shop All Headers & Wire Housings
Te Connectivity
2P ST-TIMER GEH
Mfr # 928247-2
Zoro # G601039505
product price: $0.30
/ea
Sold in multiples of 350 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Length 0.39 in
- Number of Rows 1
- Height 14.4 mm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 928247-2
- Zoro # G601039505
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 0.39 in |
Height | 14.4 mm |
Details
Item | Connector |
Material | Nylon |
Number of Rows | 1 |
Color | Black |
Application | Power, Signal |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 5 mm |
Terminal Type | Crimp |
Number of Contacts | 2 |
Connector Type | Receptacle |
Max. Temp. | 110°C |
Flammability Rating | UL 94 V-2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 4 in D, NEMA 1, Screw On (SC242404NK)
- LINEMASTER Varior Potentiometer (OHASAC-10K)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, GFCI, Raised (G1947)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F88T60HC)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings