Shop All Headers & Wire Housings
Te Connectivity
2P REC HSG CRIMP EI SER
Mfr # 172486-2
Zoro # G000955222
product price: $0.20
/ea
Sold in multiples of 450 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Max. Voltage 250V AC; 350V DC
- Height 5.75 mm
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 172486-2
- Zoro # G000955222
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 5.75 mm |
Length | 6.9 mm |
Details
Item | Connector |
Color | Natural |
Number of Rows | 1 |
Max. Voltage | 250V AC; 350V DC |
Application | Power, Signal |
Material | Nylon |
For Use With | Header Assembly |
Max. Temp. | 95°C |
Connector Type | Receptacle |
Terminal Type | Crimp |
Hole Center to Center | 2.5 mm |
Contact Type | Socket |
Flammability Rating | UL 94 V-0 |
Current Rating | 2 A |
Number of Contacts | 2 |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 500A, Fast-Acting, 500V AC, Bolt-On (FWH-500A)
- PANDUIT Cbltiemnt, .62"w, 1/4scr, Wrnyl, PK100 (TM3S25-C0)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P1412)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CL4BOX)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings