Shop All Headers & Wire Housings
Te Connectivity
2P RCPT VAL-U-LOK V2 RED
Mfr # 2029091-2
Zoro # G500956309
Sold in multiples of 20000 for $3,600.00
$3,600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Color Red
- Width 0.787 in
- Application Power, Signal
- Standards CSA Certified; UL E28476; UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2029091-2
- Zoro # G500956309
- Country of Origin Taiwan, Province of China
- Category Headers & Wire Housings
Dimensions
Width | 0.787 in |
Length | 5.4 mm |
Height | 10.8 mm |
Details
Item | Housing |
Number of Rows | 2 |
Color | Red |
Application | Power, Signal |
Standards | CSA Certified; UL E28476; UL Recognized |
Material | Nylon |
Flammability Rating | UL 94 V-2 |
Contact Type | Socket |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 4.2 mm |
Number of Contacts | 2 |
Max. Voltage | 600V AC |
Max. Temp. | 105°C |
Terminal Type | Crimp |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 15 in H, 15 in W, 6 in D, NEMA 1, Screw On (SC151506NK)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5324)
- ZORO SELECT Ferrule, Copper, 0.56 in L, PK100 (797V01)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings