Shop All Headers & Wire Housings
Te Connectivity
2P RCPT VAL-U-LOK GW
Mfr # 1969603-2
Zoro # G700956888
product price: $0.18
/ea
Sold in multiples of 20000 for $3,600.00
$3,600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Height 10.65 mm
- Material Polyamide
- Standards CSA Certified; UL E28476; UL Recognized
- Width 0.779 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1969603-2
- Zoro # G700956888
- Country of Origin Taiwan, Province of China
- Category Headers & Wire Housings
Dimensions
Height | 10.65 mm |
Width | 0.779 in |
Length | 5.4 mm |
Details
Item | Housing |
Number of Rows | 2 |
Material | Polyamide |
Standards | CSA Certified; UL E28476; UL Recognized |
Application | Power, Signal |
Color | White |
Hole Center to Center | 4.2 mm |
Terminal Type | Crimp |
Contact Type | Socket |
Flammability Rating | UL 94 V-2 |
Max. Voltage | 600V AC |
Max. Temp. | 105°C |
Number of Contacts | 2 |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Fixture Cover, NOVAL Accessory, 1 Gang, Galvanized steel, Square Box (759)
- CANTEX Weatherproof Electrical Box, 36.3 cu in, FSS Box, 2 Gang, PVC (5133390)
- SIEMENS Push Button, 22mm, Green, Metal Bezel (3SU1150-0BB40-1FA0)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 20 AWG, 1000' Length, 0.0320" Diameter, Silver (20N801000)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings