Shop All Headers & Wire Housings
Te Connectivity
2P POSITIVE LOCK REC HSG
Mfr # 172210-2
Zoro # G900955766
product price: $0.28
/ea
Sold in multiples of 300 for $84.00
$84.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black
- Max. Temp. 105°C
- Hole Center to Center 6 mm
- Terminal Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 172210-2
- Zoro # G900955766
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Item | Terminal Housing |
Material | Nylon |
Color | Black |
Max. Temp. | 105°C |
Hole Center to Center | 6 mm |
Terminal Type | Receptacle |
Number of Contacts | 2 |
Insulated | Yes |
Flammability Rating | UL 94 V-2 |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 16A, 1 Pole, 240V AC, B Curve (5SJ41166HG40)
- RACO Pulling Elbow, 1" Hub Size, Zinc, Threaded (2654)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (30417)
- SQUARE D Ground Bar Kit, 125 A, Aluminum, For Use With Square D QO, HOM, NQOD & NF Panelboards (PK7GTA)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings