Shop All Headers & Wire Housings
Te Connectivity
2P PM PLUG VAL-U-LOK V2
Mfr # 1969599-2
Zoro # G800956863
product price: $0.11
/ea
Sold in multiples of 1000 for $110.00
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Standards CSA Certified; UL E28476; UL Recognized
- Application Power, Signal
- Width 0.94 in
- Length 5.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1969599-2
- Zoro # G800956863
- Country of Origin Taiwan, Province of China
- Category Headers & Wire Housings
Dimensions
Width | 0.94 in |
Length | 5.4 mm |
Height | 9.6 mm |
Details
Item | Housing |
Number of Rows | 2 |
Standards | CSA Certified; UL E28476; UL Recognized |
Application | Power, Signal |
Color | Natural |
Material | Nylon |
Hole Center to Center | 4.2 mm |
Max. Temp. | 105°C |
Terminal Type | Crimp |
Flammability Rating | UL 94 V-2 |
Max. Voltage | 600V AC |
Number of Contacts | 2 |
Contact Type | Pin |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illum Push Button Operator, 30mm, No Cap (10250T414)
- BELL OUTDOOR Weatherproof Electrical Box, 55 cu in, Three Gang, 3 Gang, Aluminum, Rectangular (5390-0)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex, GFCI, Round, Universal (3426152)
- FLEX-STRUT Channel Nut, Regular Spring, 3/8" (FS-3/8RS E/G)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings