Shop All Headers & Wire Housings
Te Connectivity
2P MI D-FED KONTGEH
Mfr # 827551-8
Zoro # G801039251
product price: $0.90
/ea
Sold in multiples of 120 for $108.00
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Height 1.102 in
- Width 0.866 in
- Material Glass-Filled Polyamide
- Length 23.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 827551-8
- Zoro # G801039251
- Country of Origin Germany
- Category Headers & Wire Housings
Dimensions
Height | 1.102 in |
Width | 0.866 in |
Length | 23.4 mm |
Details
Number of Rows | 1 |
Material | Glass-Filled Polyamide |
Color | Yellow |
Number of Contacts | 2 |
Hole Center to Center | 5 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Reversing Magnetic Motor Starter Retrofit Kit, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19DN0A5E020-CRK)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (29YK86)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 50 A (LC1D50B7)
- EATON BUSSMANN Circuit Limiter, ANL Series, 100A, Fast-Acting, 32V AC, Bolt-On (ANL-100)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings