Shop All Headers & Wire Housings
Te Connectivity
2P J-P-T GEH KOMPL
Mfr # 5-963210-1
Zoro # G301042850
product price: $2.19
/ea
Sold in multiples of 38 for $83.22
$83.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Length 41.4 mm
- Features Terminal Position Assurance
- Height 1.488 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-963210-1
- Zoro # G301042850
- Country of Origin Hungary
- Category Headers & Wire Housings
Dimensions
Length | 41.4 mm |
Height | 1.488 in |
Details
Number of Rows | 1 |
Features | Terminal Position Assurance |
Color | White |
Material | Glass-Filled PBT |
Number of Contacts | 2 |
Hole Center to Center | 5 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless Steel Enclosure, 14 in H, 14 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412141408SSC)
- APC Smart UPS, 1 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 4A, 250V AC, Non-Indicating (FRN-R-4)
- MARINCO Cll3Rn-A Marinco Black Cam Cover (CLL3RN-A)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings