Shop All Headers & Wire Housings
Te Connectivity
2P J-P-T GEH KOMPL
Mfr # 4-963210-1
Zoro # G001043461
Sold in multiples of 25 for $89.75
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Length 41.4 mm
- Features Terminal Position Assurance
- Color Brown
- Height 1.488 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 4-963210-1
- Zoro # G001043461
- Country of Origin Hungary
- Category Headers & Wire Housings
Dimensions
Length | 41.4 mm |
Height | 1.488 in |
Details
Number of Rows | 1 |
Features | Terminal Position Assurance |
Color | Brown |
Material | Glass-Filled PBT |
Hole Center to Center | 5 mm |
Number of Contacts | 2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Mms 0.16-0.25A Class 10 (MMS-32H-0.25A)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C4212A.30.10)
- PANDUIT Compression Connector, No.6 AWG (SCS6-L)
- PANNET Panel, Multimedia Modular (FMP6)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings