Shop All Headers & Wire Housings
Te Connectivity
2P J-P-T GEH KOMPL
Mfr # 2-963210-1
Zoro # G401042330
product price: $2.89
/ea
Sold in multiples of 500 for $1,445.00
$1,445.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Color Gray
- Features Terminal Position Assurance
- Material Glass-Filled PBT
- Length 41.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-963210-1
- Zoro # G401042330
- Country of Origin Hungary
- Category Headers & Wire Housings
Dimensions
Length | 41.4 mm |
Height | 1.488 in |
Details
Number of Rows | 1 |
Color | Gray |
Features | Terminal Position Assurance |
Material | Glass-Filled PBT |
Hole Center to Center | 5 mm |
Number of Contacts | 2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell LightHawk PIR/Ultrasonic Dimming 2-Button Wall Switch Occupancy Sensor, Single Relay, White (LHDMMTS2-N-WH)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0108 Diameter, Green, 1000 ft Length (18UL1015TPCGRE1000)
- ZORO SELECT Strut Chan, 10 ft. L, Black Painted Steel (FS-501SS FBK 120.00)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 400A, 600V AC, Non-Indicating (FRS-R-400)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings