Shop All Headers & Wire Housings
Te Connectivity
2MM HM SHR/HSG RH 072P 3.00 H
Mfr # 120647-3
Zoro # G000956076
product price: $2.95
/ea
Sold in multiples of 25 for $73.75
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 12
- For Use With Feed Thru Pin Headers
- Features With Guides and Standoff
- Length 0.65 in
- Material Liquid Crystal Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 120647-3
- Zoro # G000956076
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 0.65 in |
Details
Number of Rows | 12 |
For Use With | Feed Thru Pin Headers |
Features | With Guides and Standoff |
Material | Liquid Crystal Polymer |
Max. Temp. | 125°C |
Connector Type | Plug |
Number of Contacts | 72 |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 2 mm |
Type | Shroud |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 8mm, NO (IG0344)
- RACO Electrical Box Cover, Square, 2 Gang, Rectangular, Galvanized Steel, Blank (821)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX673)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 225A, 600V AC, Non-Indicating (LPS-RK-225SP)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings