Shop All PCB Connectors
Te Connectivity
2MM H.M. A/B-22 RECEPT. ASSY.
Mfr # 5646489-1
Zoro # G001043508
product price: $15.59
/ea
Sold in multiples of 12 for $187.08
$187.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 44 mm
- Material Glass-Filled Polyester
- Application Signal
- Number of Contacts 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5646489-1
- Zoro # G001043508
- Country of Origin China
- Category PCB Connectors
Dimensions
Length | 44 mm |
Details
Color | Gray |
Material | Glass-Filled Polyester |
Application | Signal |
Number of Contacts | 110 |
Connection Material | Phosphor Bronze |
Max. Temp. | 125°C |
Connector Type | Receptacle |
Contact Plating Thickness | 0.76 µm |
Flammability Rating | UL 94 V-0 |
Current Rating | 1.5 A |
Terminal Finish | Tin over Nickel |
Contact Type | Socket |
Hole Center to Center | 2 mm |
Number of Rows | 5 |
Connector Terminates To | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 1000A, 600V AC, Non-Indicating (KLPC1000X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J21M1)
- LEVITON White 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00W)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 30 in H, 8 in D (CFM30248)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- Te Connectivity PCB Connectors