Shop All Terminal Blocks
Te Connectivity
2M26Fcl=Assembly
Mfr # 1776630-1
Zoro # G905984693
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Base Material Copper Alloy
- Screw Material Brass
- Screw Size 3M
- Contact Configuration Screw Clamp
- Contact Plating Material Gold, Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1776630-1
- Zoro # G905984693
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Screw Size | 3M |
Details
Contact Base Material | Copper Alloy |
Screw Material | Brass |
Contact Configuration | Screw Clamp |
Contact Plating Material | Gold, Tin |
Block Type | Standard |
Wire Range (AWG) | 22 to 14, 30 to 26 |
Current Rating (A) | 1, 10 |
Housing Material | Thermoplastic Nylon |
UL Flammability Rating | UL 94V-0 |
Screw Plating Material | Nickel |
Blown Fuse Indicator | Without |
Voltage Rating (VAC) | 300 |
Number of Circuits | 26 |
Housing Color | Black |
Mounting Style | Direct Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 350A, Fast-Acting, 700V AC, Bolt-On (FWP-350A)
- ATC DIVERSIFIED ELECTRONICS AC Under Current MonitorRelay, PlugIn, 120VAC, 15 Amp Adj (CMU-120-ASA-5)
- EASYLIFE TECH 20 Amp 125V Grounded Repl Plug Heavy-Duty w/Rubber Grip UL Listed (0-1120-R)
- NVENT CADDY Channel Nut w/ Top Spring, 3/8-16 In (TSNT0037EG)
- IDEAL Terminal Block 12 Pole (89-610)
- SQUARE D SCREW TERMINAL, 50 A (NSYTRV62BL)
- ZORO SELECT Terminal Strip, 15A, 10 Pole, 300VAC (6ZEG0)
- ZORO SELECT Terminal Strip, 20A, 2 Pole, 300VAC (6ZEG6)
- SQUARE D Linergy Terminal Block, 60 A, 22 AWG, 8 AWG (9080GRG6)
- ZORO SELECT Terminal Strip, 60A, 12 Pole, 600VAC (6YH93)
- INFINEON POWERBLOCK TERMINAL AND CONTACT BLOCK (TT142N14KOF)
- Te Connectivity Terminal Blocks