Shop All Relay Accessories
Te Connectivity
2Io4B=Io Module Boar
Mfr # 1-1393026-4
Zoro # G805931063
product price: $61.19
/ea
Sold in multiples of 2 for $122.38
$122.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Module Positions 4
- Product Type Mounting Board
- Terminal Configuration Screw Terminal
- Number of I/O Channels 4
- Designed For Negative or Positive True Logic, Multiple Logic Voltages
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1393026-4
- Zoro # G805931063
- Country of Origin Mexico
- Category Relay Accessories
Dimensions
Terminal Length | 4 in |
Details
Number of Module Positions | 4 |
Product Type | Mounting Board |
Terminal Configuration | Screw Terminal |
Number of I/O Channels | 4 |
Designed For | Negative or Positive True Logic, Multiple Logic Voltages |
Logic Terminals | Screw |
Mounting Type | Board Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 12A, 125VAC, 10kA at 125VAC, 5 PK (GGC12)
- TECHFLEX Weld Wrap, 3.000 In., 25 ft., Black (WWN3.00BK25)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 8inWx8inH, Steel (F88G24)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC, A Curve (QOB230GFI)
- CRYDOM Input/Output Relay, 50mA, Plug-In, Yellow (IAC5)
- SIEMENS Assembly Support, Screw Terminals, Black (3RU29463AA01)
- CRYDOM Input/Output Relay, 3A, DIN Rail, Red (DR-ODC5)
- PARKER Mounting Rails, Steel, 3.28 Ft (R-1)
- SCHNEIDER ELECTRIC Rev Cont 600Vac Iec Special Pk Of 20 (LC2DREQ3856G1)
- SIEMENS SIZE B MOV SUPPRESSOR SIZE B MOV SUPPRES (3TX7144-H9)
- SIEMENS Mounting Kit For 3RU2116, 3RB3113 (3RU29163AA01)
- Te Connectivity Electrical Relays