Shop All Relay Accessories
Te Connectivity
2Io16A=Io Module Boar
Mfr # 1393026-9
Zoro # G005931061
original price:
$388.69
15% off
new price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Board Mount
- Number of Module Positions 16
- Product Type Mounting Board
- Terminal Length 14.05 in
- Designed For Negative True Logic - One Logic Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1393026-9
- Zoro # G005931061
- Country of Origin Mexico
- Category Relay Accessories
Dimensions
Terminal Length | 14.05 in |
Details
Mounting Type | Board Mount |
Number of Module Positions | 16 |
Product Type | Mounting Board |
Designed For | Negative True Logic - One Logic Voltage |
Logic Terminals | Screw |
Number of I/O Channels | 16 |
Terminal Configuration | Screw Terminal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Flush Covers, fits 24.00x18.00, Gray, Steel (AFE24X18)
- ANCOR Heat Shrink Butt Connector - #8 25-Pack (309325)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 12 AWG, PK500 (701-057)
- EATON WIRING DEVICES Conn Lck 30A Blk/Wht (L630C)
- SIEMENS Mounting Kit For 3RU2116, 3RB3113 (3RU29163AA01)
- PHOENIX CONTACT Terminal 24VAc 24VDc, 10PK (PLC-RSC-24DC/21-21)
- SCHNEIDER ELECTRIC Hold Down Clip, Metal (RPZR235)
- FINDER Plastic ejector/retaining clip for 95.83.3 and 95.85.3, 10PK (095.91.3)
- SCHNEIDER ELECTRIC Spring, Retaining, Strap (8501NH7)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 24" L (MT212-24)
- CRYDOM Heat Sink, 0.5 Deg C/W Panel Mount (HS053)
- Te Connectivity Relay Accessories