Shop All Headers & Wire Housings
Te Connectivity
28MM FLA-STE-GEH3P
Mfr # 1-968977-1
Zoro # G501040854
Sold in multiples of 85 for $84.15
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Height 0.488 in
- Length 32.1 mm
- Material Glass-Filled Polyamide
- Features Terminal Position Assurance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-968977-1
- Zoro # G501040854
- Country of Origin Switzerland
- Category Headers & Wire Housings
Dimensions
Height | 0.488 in |
Length | 32.1 mm |
Width | 1.653 in |
Details
Number of Rows | 1 |
Material | Glass-Filled Polyamide |
Features | Terminal Position Assurance |
Color | Black |
Hole Center to Center | 5.5 mm |
Number of Contacts | 3 |
Max. Voltage | 28V DC |
Flammability Rating | UL 94 HB |
Max. Temp. | 120°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXRC-240A)
- EATON Cutler-Hammer Legend Plate, Half Round, Off On, Black (10250TM42)
- SQUARE D Molded Case Circuit Breaker, QBM Series 200A, 2 Pole, 240V AC (QBM22200TN)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 20A (ET2815CP)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings