Shop All Relay Sockets
Te Connectivity
27E892=SOCKET KRPA 11 OCTAL PO
Mfr # 2-1419106-4
Zoro # G500975904
product price: $22.95
/ea
Sold in multiples of 4 for $91.80
$91.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 11
- Socket Type DIN Rail Mount
- For Use With KRPA Relays
- Terminal Length 52.32 mm
- Accessory Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1419106-4
- Zoro # G500975904
- Country of Origin United States
- Category Relay Sockets
Dimensions
Terminal Length | 52.32 mm |
Details
Number of Pins | 11 |
Socket Type | DIN Rail Mount |
For Use With | KRPA Relays |
Accessory Type | Socket |
Body Material | Polyamide |
Terminal Configuration | Screw, DIN Rail Snap-Mount |
Logic Terminals | Snap-On DIN Rail |
Product Type | Socket |
Contact Plating Material | Tin |
Mounting Type | Snap-On DIN Rail |
Contact Base Material | Spring Brass |
Grounding Provision | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5155-0)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J27)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 500' Length - Black (HS354-S500-BLACK)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 24V DC Coil Volts, 3 C/O (RUMC32BD)
- SIEMENS Relay Socket, Screw Clamp, 11 Pins (3TX71444E8)
- SCHNEIDER ELECTRIC Relay Scket, Finger Safe, Square, 6 Pin, 30A (70-725-1)
- OMRON Socket, 10 Pin, DIN Rail, 24V, 6A (P7SA-10F-ND DC24)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Octal, 8 Pin, 16A (8501NR52)
- OMRON Relay Socket, Standard, Square, 11 Pin, 5A (PYF11A)
- OMRON Relay Sockets and Hardware (P2CM-S)
- OMRON MY Socket (PYF14A-N)
- Te Connectivity Electrical Relays