Shop All Relay Sockets
Te Connectivity
27E460=SOCKET R10 ASSY 2 POLE
Mfr # 1393837-1
Zoro # G400983368
product price: $40.39
/ea
Sold in multiples of 3 for $121.17
$121.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With R10 Relays
- Number of Pins 10
- Mounting Type Chassis Mount
- Socket Type Track Mount
- Contact Plating Material Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1393837-1
- Zoro # G400983368
- Country of Origin Taiwan, Province of China
- Category Relay Sockets
Dimensions
Terminal Length | .21 in |
Details
For Use With | R10 Relays |
Number of Pins | 10 |
Mounting Type | Chassis Mount |
Socket Type | Track Mount |
Contact Plating Material | Tin |
Product Type | Socket |
Body Material | Polyester |
Contact Base Material | Spring Brass |
Terminal Configuration | Screw |
Number of Poles | 2 |
Grounding Provision | Without |
Accessory Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18/2AWG Ga GPT Marine Duplex Stranded Wire, 250FT Lngth, Red & Black, Flat Boat Cbl, UL1426, 600V (18DBCRED/BLA250)
- HONDA Air Cleaner Gasket (16212-ZH8-800)
- WOODWARD FAB Tubing Die For Wfb2 Bender, 1-3/4" OdX6" (HECWFBDT13/4X6)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 600 A, NEMA 3R (HU366R)
- OMRON Relay Socket, Finger Safe, Square, 14 Pin (PTF14A)
- SIEMENS Relay Socket, Screw Clamp, 11 Pins (3TX7144-1E3)
- SCHNEIDER ELECTRIC Relay Socket, 16 A, DIN-Rail & Surface Socket Mounting, 5 Pins, SPDT, Elevator Socket, Finger Safe (RPZF1)
- DAYTON Relay Socket, Standard, Square, 8 Pin (10E075)
- SCHNEIDER ELECTRIC Socket 250VAC, 10A For Rxg1 Relay, PK10 (RGZE1S35M)
- SCHNEIDER ELECTRIC Relay Socket, 15 A, DIN-Rail Socket Mounting, 8 Pins, A Socket, DPDT, Standard, Finger Safe (70-464-1)
- OMRON Relay Socket, Finger Safe, Square, 8 Pin, 5A (P2RF-08-S)
- Te Connectivity Electrical Relays