Shop All Power Distribution Blocks
Te Connectivity
26P LATCH DIL-STECK
Mfr # 2-216791-6
Zoro # G000983843
Sold in multiples of 60 for $147.00
$147.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Amps 1 A
- Color Gray
- Mounting Board Mount; Vertical
- Min. Operating Temp. -65°C
- Max. Operating Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-216791-6
- Zoro # G000983843
- Country of Origin Italy
- Category Power Distribution Blocks
Details
Item | Connector |
Max. Amps | 1 A |
Color | Gray |
Mounting | Board Mount; Vertical |
Min. Operating Temp. | -65°C |
Max. Operating Temp. | 105°C |
Features | Shrouded Header |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFSG5262W)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0B61)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (2A545)
- HONDA Carburetor (16100-Z0D-D03)
- SQUARE D Pwr Dist Block, 175A, 3P, 4P Secndry, 600VAC, Width: 2.75 in (9080LBA362104)
- MERSEN Pwr Dist Block, 175A, 2P, 6P Secndry, 600VAC (MPDB67562)
- SQUARE D Pwr Dist Block, 335A, 3P, 8P Secondary, 600V (9080LBA364108)
- SQUARE D Pwr Dist Block, 335A, 3P, 6AWG-400 MCM, 600V (9080LBA363106)
- BURNDY Power Distribution Block, Amps 310 (BDBMCS3U3)
- MERSEN Pwr Dist Block, 175A, 1P, 1P Primary, 600VAC (MPDB63151)
- SQUARE D Power distribution block, Linergy, 3 pole, 1 line, 1 load, 150A Cu, 600V (9080LBC362101)
- Te Connectivity Power Distribution Blocks