Shop All Headers & Wire Housings
Te Connectivity
26 SHORT PT RCPT HSG DR .100CL
Mfr # 104483-4
Zoro # G700955720
product price: $1.55
/ea
Sold in multiples of 65 for $100.75
$100.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Min. Single Wire Size 32 AWG
- Max. Single Wire Size 20 AWG
- Number of Rows 2
- Max. Voltage 300V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 104483-4
- Zoro # G700955720
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 32 AWG |
Max. Single Wire Size | 20 AWG |
Height | 5.02 mm |
Length | 32.96 mm |
Details
Item | Connector |
Color | Black |
Number of Rows | 2 |
Max. Voltage | 300V AC |
Connector Type | Receptacle |
Max. Temp. | 105°C |
Hole Center to Center | 2.54 mm |
Material | Thermoplastic |
Standards | CSA LR7189; UL E28476 |
Terminal Type | Crimp |
Flame Retardant | Yes |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 26 |
Current Rating | 3 A |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body Cover, 1/2 in. (OL-10)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP615)
- ZORO SELECT 20A Locking Connector 2P 3W 250VAC L6-20R BK/WT (70620NC)
- LEVITON Recept Hd Sgl 15A/250V I (05029-0IS)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings