Shop All PCB Connectors
Te Connectivity
26 MODIV VRT DR OE 100/125
Mfr # 534267-6
Zoro # G901043783
Sold in multiples of 425 for $2,018.75
$2,018.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Filled Polyester
- Color Black
- Max. Voltage 333V AC
- Series AMPMODU, MOD IV
- Standards UL E28476; CSA LR7189
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 534267-6
- Zoro # G901043783
- Country of Origin United States
- Category PCB Connectors
Dimensions
Height | 6.2 mm |
Details
Item | PCB Mount Receptacle |
Material | Glass-Filled Polyester |
Color | Black |
Max. Voltage | 333V AC |
Series | AMPMODU, MOD IV |
Standards | UL E28476; CSA LR7189 |
Current Rating | 3 A |
Terminal Finish | Tin-Lead |
Terminal Type | Through Hole - Solder |
Max. Temp. | 125°C |
Contact Type | Socket |
Connector Terminates To | Printed Circuit Board |
Contact Plating Thickness | 30 µin |
Contact Finish | Gold Plated |
Number of Rows | 2 |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 2.54 mm |
Connection Material | Phosphor Bronze |
Number of Contacts | 26 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5G17)
- CANTEX Conduit Outlet Body, PVC, LB, Conduit Outlet Body Hub Size: 2-1/2" (5133669)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 10A, 1 Pole, 240/415V AC, Z Curve (M9F44110)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 230V AC, 6 Pins, 2 Poles (RPF2AP7)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- Te Connectivity PCB Connectors