Shop All Headers & Wire Housings
Te Connectivity
25P MINI TIMER HSG
Mfr # 925470-1
Zoro # G400957178
product price: $5.49
/ea
Sold in multiples of 15 for $82.35
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide
- Length 89.4 mm
- Height 0.461 in
- Number of Rows 2
- Width 0.866 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 925470-1
- Zoro # G400957178
- Country of Origin Switzerland
- Category Headers & Wire Housings
Dimensions
Length | 89.4 mm |
Height | 0.461 in |
Width | 0.866 in |
Details
Material | Polyamide |
Number of Rows | 2 |
Color | Black |
Features | Connector Position Assurance Capable |
Hole Center to Center | 5 mm |
Number of Contacts | 25 |
Flammability Rating | UL 94 HB |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HDL Series 40A, 3 Pole, 600V AC (HDL36040)
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 10A, DPDT (9050JCK70V20)
- TACO Sr502 Two Zone Switching Relay (SR502)
- SQUARE D Overload Relay, 9 to 27A, Class 10/20, 3P (9065SF120)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings