Shop All Terminal Blocks
Te Connectivity
2.5Mm^2 1 In 1 Out Spring Terminal Block
Mfr # 2271555-5
Zoro # G905797699
Sold in multiples of 55 for $103.95
$103.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage Rating 600 VAC
- Sealable No
- Block Type Standard
- Connector Mounting Type DIN Rail
- Operating Temperature Range -40 to 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2271555-5
- Zoro # G905797699
- Country of Origin China
- Category Terminal Blocks
Dimensions
Wire Size | 28 to 12 AWG |
Details
Voltage Rating | 600 VAC |
Sealable | No |
Block Type | Standard |
Connector Mounting Type | DIN Rail |
Operating Temperature Range | -40 to 105°C |
Number of Circuits | 1 |
Contact Base Material | Copper |
Contact Configuration | Quick Connect |
Number of Positions | 1 |
Modular Terminal Block Product Type | Spring Terminal Block |
Contact Plating Material | Matte Tin |
Circuit Application | Power |
Centerline (Pitch) | .202 in |
Contact Current Rating (Max) | 20 A |
UL Flammability Rating | UL 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (DPF221R)
- TOOLTIME RP1219EG 3 in. Standard Strut Conduit Clamp (TO152846)
- DAYTON Class 2 Transformer, 75 VA, Not Rated, 65°C, 24V AC, 120/208/240/480V AC (4VZF5)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 1A @ 240V AC Contact Rating (TZ-1GV2)
- DISCO Ylw Nyln Crimp Terminal 1/2"Stud/Ring Typ 12-10G Wire PK10 (12147PK)
- BLUE SEA SYSTEMS Blue Sea 2506 Terminal Block 30AMP - 6 Circuit (2506)
- UPUN Type UKJ-4RD Fuse Terminals for 5x20 mm Fuses, 60-PK (ASIUK5HESI)
- HARDIN Terminal Block for HD-234SS Furnace (HD-234 TB)
- ZORO SELECT Terminal Strip, 30A, 7 Pole, 600VAC (6ZEJ2)
- ZORO SELECT Terminal Strip, 20A, 5 Pole, 300VAC (6ZEG9)
- SCHNEIDER ELECTRIC Terminal Block (GV1G09)
- Te Connectivity Power Distribution Blocks & Terminal Blocks