Shop All General Purpose Relays
Te Connectivity
255-6X=WILMAR OVER/UNDERVOLTAG
Mfr # 6-1618071-7
Zoro # G601037686
Sold in multiples of 5 for $10,129.95
Free Shipping & Returns
$10,129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage (VAC) 460
- Product Type Relay
- Relay Type Protective Relay
- Actuating System AC
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 6-1618071-7
- Zoro # G601037686
- Country of Origin United States
- Category General Purpose Relays
Details
Input Voltage (VAC) | 460 |
Product Type | Relay |
Relay Type | Protective Relay |
Actuating System | AC |
Phase | Three |
Protection Function | Over/Undervoltage |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO |
Frequency Adjustment (Hz) | 50 to 400 |
Type of Control | Potentiometer Adjustable |
Operating Temperature Range (°C) | -40 to 85 |
Time Delay | Without |
Contact Current Rating (A) | 5 |
Contact Arrangement (Additional Output) | 1 Form B, SPST-NC, 1 N/C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 12 A, Reversing: No (3RT23171AK60)
- TY-RAP 7.8" L Mountable Cable Tie BK PK 100 (TY535MX)
- WIREMOLD Poke-Thru Assembly, 24.5 cu in, Wiring Box (RC7ATCBK)
- ZORO SELECT Twist Lock, Natural, 1.03", Nylon, PK50 (TL-350)
- DIVERSIFIED SPM Series Temperature Switch Relay (SPM-120-ADA)
- FIELD CONTROLS 46399200 Circuit Board & Relay (46399200)
- HONEYWELL T775M2022 Modulating Electronic (T775M2022)
- ALLEN BRADLEY OVERLOAD RELAY HEATER ELEMENT (W37)
- BANNER MAXI-AMP PHOTO EYE 110/220V-AC OTHER RELAY (CD3RA)
- ARGO Arm-3P 3 Zone Circulator Relay (ARM-3P)
- FUNCTIONAL DEVICES-RIB UL 924 Emergency Bypass/Shunt Relay, 24 Vac/dc 120 Vac Voltage Input, (ESR2401D)
- Te Connectivity Electrical Relays