Shop All Wire Terminals
Te Connectivity
.250SERIES FASTIN-FASTON TAB AMPLIVAR
Mfr # 1814988-1
Zoro # G000941171
product price: $0.23
/ea
Sold in multiples of 4000 for $920.00
$920.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.84 to 1.65 mm²
- Insulation Type Non-Insulated
- Seam Open
- Wire Type Magnet Wire
- Features Wire Insulation Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1814988-1
- Zoro # G000941171
- Country of Origin Netherlands
- Category Wire Terminals
Dimensions
Overall Length | 1.075 in |
Details
Wire Range | 0.84 to 1.65 mm² |
Insulation Type | Non-Insulated |
Seam | Open |
Wire Type | Magnet Wire |
Features | Wire Insulation Support |
Connection Type | F-Crimp |
Connection Material | Brass |
Terminal Type | Quick Disconnect Tab |
Contact Plating Material | Unplated |
Insulation Dia | 0.09 to 0.13 in |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RBD-18377)
- EATON Circuit Breaker, BR Series 40A, 4 Pole, 120/240V AC (BQ240240)
- GE Extension Cord, Grounded, 3-Outlet, 25 ft. (43025)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Roller Lever, Rotary, 2NC/2NO, 10A @ 240V AC (XCKJ20541H7)
- 3M 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (MU10-10RHTK)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #4 Stud PK100, Insulation Color: Red (160101-100)
- POWER FIRST 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (5WHD6)
- PANDUIT Ring, Hi Temp, Non-Ins, 12-10 Awg, 1/4", PK50 (P10-14RHT6-L)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #10 Stud PK1000 (PV14-10R-M)
- GARDNER BENDER 16-14 AWG Vinyl Ring Terminal #4, #6 Stud PK100 (10-103)
- 3M Scotchlok 22-18 AWG Vinyl Ring Terminal #10 Stud PK100 (MVU18-10RX)
- Te Connectivity Wire Connectors & Disconnects