Shop All Wire Terminals
Te Connectivity
250 SLEEVE FASTON REC TRANSPARENT
Mfr # 1-170823-5
Zoro # G900979021
product price: $0.16
/ea
Sold in multiples of 1000 for $160.00
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Insulated
- Insulation Color Natural
- Max. Temp. 221 Degrees F
- Connection Material Soft PVC
- Overall Length 0.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-170823-5
- Zoro # G900979021
- Country of Origin Japan
- Category Wire Terminals
Dimensions
Overall Length | 0.94 in |
Details
Insulation Type | Insulated |
Insulation Color | Natural |
Max. Temp. | 221 Degrees F |
Connection Material | Soft PVC |
Item | Insulation Sleeve |
Application | Wire/Cable |
Insulation Dia | 0.071 in |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, In-Line, 4.1L (104mm), Miniat (CBR1M-M30)
- GE Extension Cord, In/Outdoor, Grounded, 50 ft (51926)
- SEACHOICE Heat Shrink Quick Disconnects, Female, Red, 25 Pack (60271)
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (SN2040B1100)
- PANDUIT 22-18 AWG Nylon Ring Terminal #8 Stud PK100 (PN18-8R-C)
- PICO Terminal-16Ga Dtsch Mlesld, #5963PT (5963PT)
- 3M Scotchlok 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (MV14-10FLX)
- DISCO Red Wire Terminal Butt Conn 22-18 Ga. Wire Crimp/Seal PK25 (2066PK)
- IDEAL Termnl, Vsul Male Dis c, PK25 (83-9931)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 10-12 AWG Wire, Yellow, 10 Pcs (HPBDD5.5-250-10)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK25, Max. Voltage: 2000V (P8-10RNHT6-Q)
- Te Connectivity Wire Connectors & Disconnects