Shop All Wire Terminals
Te Connectivity
.250 SERIES FASTON TAB
Mfr # 60006-1
Zoro # G600941465
Sold in multiples of 5000 for $2,450.00
$2,450.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Insulation Type Non-Insulated
- Overall Length 21.33 mm
- Connection Material Brass
- Terminal Type Quick Disconnect Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 60006-1
- Zoro # G600941465
- Country of Origin Italy
- Category Wire Terminals
Dimensions
Overall Length | 21.33 mm |
Details
Wire Range | 18 to 14 AWG |
Insulation Type | Non-Insulated |
Connection Material | Brass |
Terminal Type | Quick Disconnect Tab |
Wire Type | Regular Wire |
Seam | Open |
Connection Type | F-Crimp |
Application | Wire & Cable |
Terminal Orientation | Straight |
Insulation Dia | 0.08 to 0.12 in |
Contact Plating Material | Unplated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-205FIB-L)
- HUBBELL PREMISE WIRING Hubbell 1-Socket IFP11EI Faceplate - 1 x Socket(s) - 1-gang - Electric Ivory (IFP11EI)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 1.6A, 250V AC, 35A at 250V AC (GDG1-6/10)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562 (RSR-9525)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #6 Stud PK100, Insulation Color: Yellow (160402-2100)
- STA-KON 22-16 AWG Vinyl Ring Terminal 1/4" Stud PK100 (18RA-14)
- GARDNER BENDER 22-16 Ga. Insulated Wire Male Disconnect Red 18 pk (20-141M)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 18 - 16 AWG - 100 Pcs - Gray (WNUT-71-GY-100)
- STA-KON 18-14 AWG Nylon Ring Terminal #10 Stud PK100 (RB14-10)
- 3M 22-18 AWG Non-Insulated Ring Terminal #8 Stud PK100 (MU18-8RLX)
- ANCOR 16-14 Gauge - #8 Heat Shrink Ring Terminal - 25-Pack (311225)
- Te Connectivity Wire Terminals