Te Connectivity

250 PL MKII FLAG REC. 18-14AWG PTBR


product price: $0.22
/ea
Sold in multiples of 2000 for $440.00

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Wire Size 18 - 14 AWG
  • Overall Length .85 in
  • Terminal Type Receptacle
  • Crimp Type F-Crimp
  • Terminal & Splice Style Receptacle
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Wire Size 18 - 14 AWG
Overall Length .85 in
Wire Insulation Diameter (Max) .204 in
Mating Tab Width .25 in
Accepts Wire Insulation Diameter Range .11 - .208 in

Details

Terminal Type Receptacle
Crimp Type F-Crimp
Terminal & Splice Style Receptacle
Terminal Orientation Flag
Receptacle Stock Thickness .016 in
Operating Temperature Range -40 221 °F
Contact Base Material Brass
Terminates To Wire & Cable
Discrete Wire Type Stranded
Wire/Cable Type Discrete Wire
Disconnect Type Quick Disconnect
Fully Insulated No
Plating Material Pre-Tin
Mating Tab Thickness .032 in
Barrel Type Open
Wire Insulation Support With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.