Shop All Wire Disconnects
Te Connectivity
250 PIDG FASTON REC
Mfr # 9-160583-6
Zoro # G000976302
product price: $0.73
/ea
Sold in multiples of 95 for $69.35
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size .3-1.5 mm2
- Overall Length .874 in
- Terminal Type Receptacle
- Crimp Type Tab-Lok
- Fully Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 9-160583-6
- Zoro # G000976302
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Wire Size | .3-1.5 mm2 |
Overall Length | .874 in |
Mating Tab Width | .25 in |
Wire Insulation Diameter (Max) | 3.5 mm |
Details
Terminal Type | Receptacle |
Crimp Type | Tab-Lok |
Fully Insulated | No |
Insulation Material | Nylon |
Insulated | Yes |
Mating Tab Thickness | .032 in |
Wire Insulation Support | With |
Mating Retention Type | Dimple |
Terminates To | Wire & Cable |
Voltage (Max) | 300 V |
Insertion Force | Normal |
FASTON | Yes |
Contact Base Material | Phosphor Bronze |
Terminal Orientation | Straight |
Barrel Color | Red |
Disconnect Type | Quick Disconnect |
Connection Capacity | Single |
Plating Material | Silver |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 10A, 3 Pole, 120/240V AC (QOB310)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3 (EYM-300AL)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- YORK SOURCE1 Switch Limit 235205 OC Auto Reset (S1-02435888000)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111-C)
- ABB Motor Lead Disconnect, Female, 8 AWG, Red (MD8F-1)
- 3M Female Disconnect, Yellow, 12-10AWG, PK500 (MNGI10-250DFK)
- STA-KON Female Flag Disconnect, Yellow, PK50 (RC10-250A)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C858)
- VELVAC Female Bullet Disconct, Red, 22-18AWG, PK10 (30179)
- POWER FIRST Screw Disconnect, Bare, PK100 (5UGN4)
- Te Connectivity Wire Disconnects