Shop All Headers & Wire Housings
Te Connectivity
250 High Temp Pos Lock Hsg Flag Cover
Mfr # 1969826-1
Zoro # G205979337
product price: $0.29
/ea
Sold in multiples of 350 for $101.50
$101.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Liquid Crystal Polymer
- Insulated No
- Flammability Rating UL 94 V-0
- Max. Temp. 240°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1969826-1
- Zoro # G205979337
- Country of Origin United States
- Category Headers & Wire Housings
Details
Item | Terminal Housing |
Color | Black |
Material | Liquid Crystal Polymer |
Insulated | No |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 240°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 50 VA, 55 °C, 24V AC, 240/480V AC (31EH48)
- 3M Male Disconnect, Yellow, 12-10AWG, PK25 (MTV10-250Q)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Stranded (SNAPSPP2NA)
- PANDUIT 3.9" L Miniature Cable Tie BL PK 100 (PLT1M-C86)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings