Shop All Wire Terminals
Te Connectivity
250 FLAG FAST RCPT 18-12 016BR
Mfr # 63445-5
Zoro # G900979571
product price: $0.12
/ea
Sold in multiples of 4000 for $480.00
$480.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.82 to 3.31 mm²
- Insulation Type Non-Insulated
- Connection Type Tab-Lok
- Standards CSA Certified; UL Rating
- Terminal Type Flag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 63445-5
- Zoro # G900979571
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.67 in |
Details
Wire Range | 0.82 to 3.31 mm² |
Insulation Type | Non-Insulated |
Item | Quick Connect Receptacle |
Connection Type | Tab-Lok |
Standards | CSA Certified; UL Rating |
Terminal Type | Flag |
Connection Material | Brass |
Wire Type | Stranded, Discrete Wire |
Features | Wire Insulation Support |
Seam | Open |
Application | Wire & Cable |
Insulation Dia | 0.11 to 0.21 in |
Contact Plating Material | Unplated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Junction Box, Pw, Iw, 1-Gang, 5.12 (JBP1IW)
- L.H. DOTTIE L.H. Dottie 6'' Rigid Strut Clamp, 25PK (SC600R)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AA434)
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD2B)
- GARDNER BENDER 12-10 AWG Wire Termination Kit 28 Piece PK28 (TK-1210)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #10 Stud PK1000 (MU18-10FBK)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (5WHC6)
- 3M 22-18 AWG Vinyl Ring Terminal #6 Stud PK25 (RV18-6Q)
- GROTE Weather Pack Terminals, 16-14Gauge, PK10 (84-2048)
- GROTE 16-14 AWG Nylon Ring Terminal 5/16" Stud PK (83-2213)
- 3M 16-14 AWG Non-Insulated Block Fork Terminal #8 Stud PK100 (M14-8FBX)
- Te Connectivity Wire Terminals