Shop All Wire Terminals
Te Connectivity
250 Faston Tab Tpbr
Mfr # 41482
Zoro # G005900074
product price: $1.15
/ea
Sold in multiples of 85 for $97.75
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 0.13 in
- Max. Temp. 230 Degrees F
- Terminal Type Tab
- Connection Type Through Hole
- Application Printed Circuit Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 41482
- Zoro # G005900074
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 0.13 in |
Details
Max. Temp. | 230 Degrees F |
Terminal Type | Tab |
Connection Type | Through Hole |
Application | Printed Circuit Board |
Terminal Orientation | Straight, 90 ° |
Mounting Type | Stud Mount |
Contact Plating Material | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch Head, Rotary, Side, 13to 185 (GLZ1AA)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (5Z556)
- ALLIED MOULDED PRODUCTS Electrical Box, 75 cu in, Wall Box, 4 Gang, Fiberglass, Rectangular (4304-NK)
- WIEGMANN Back Panel, 30.00" H, 20.00" W (NP3020C)
- 3M Scotchlok 22-18 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (MV18-6FLX)
- ANCOR 12-10 AWG - #8 Nylon Ring Terminal - 25-Pack (210222)
- PANDUIT Ring Terminal, Vinyl, 22-18 Awg, 3/8", PK50 (PV18-38R-LY)
- PANDUIT Male Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18250FIMB-L)
- DISCO Red Nyln Crimp Wire Terminal 1/4"Stud/Ring Typ 22-18 G Wire PK10 (12156PK)
- 3M Scotchlok 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (M14-10FX)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (P10-8R-L)
- Te Connectivity Wire Terminals