Shop All Wire Terminals
Te Connectivity
250 Faston Tab Tpbr
Mfr # 181948-2
Zoro # G605899846
product price: $0.36
/ea
Sold in multiples of 300 for $108.00
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 0.205 in
- Max. Temp. 230 Degrees F
- Connection Type Through Hole
- Terminal Type Tab
- Application Printed Circuit Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 181948-2
- Zoro # G605899846
- Country of Origin Italy
- Category Wire Terminals
Dimensions
Stud Size | 0.205 in |
Details
Max. Temp. | 230 Degrees F |
Connection Type | Through Hole |
Terminal Type | Tab |
Application | Printed Circuit Board |
Terminal Orientation | Straight, 45 ° |
Mounting Type | Stud Mount |
Contact Plating Material | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31GG3EXX)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, GFCI, Raised (G1950-UPC)
- NVENT HOFFMAN CONCEPT Fixed and Hinged Window Kits, fi (CWF3136)
- TEMPO COMMUNICATIONS Telephone Test Set (TM-500)
- ANCOR 22-18 Gauge - #8 Heat Shrink Ring Terminal - 100-Pack (310299)
- GARDNER BENDER 22-16 Ga. Insulated Wire Female Disconnect Red 100 pk (10-141F)
- STA-KON 18-14 AWG Nylon Fork Terminal #10 Stud PK100 (RB14-10F)
- PROCOMM Procomm HS818TN 18 ft. Terminator Coax With Molded Pl259 Connector (HS818TN)
- SIMPSON STRONG-TIE 100PK 10x15 Conn Screw (SD10112R100)
- PANDUIT Fork Term, 16, 14 Awg, PK25 (EV14-14FB-Q)
- PANDUIT 8 AWG Non-Insulated Tubular Ring Terminal 3/8" Stud PK200 (S8-38R-T)
- Te Connectivity Wire Terminals