Shop All Wire Terminals
Te Connectivity
250 Faston Tab Npcst
Mfr # 1217002-1
Zoro # G705899586
product price: $0.20
/ea
Sold in multiples of 100000 for $20,000.00
$20,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Tab
- Connection Type Through Hole
- Max. Temp. 230 Degrees F
- Application Printed Circuit Board
- Terminal Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1217002-1
- Zoro # G705899586
- Country of Origin United States
- Category Wire Terminals
Details
Terminal Type | Tab |
Connection Type | Through Hole |
Max. Temp. | 230 Degrees F |
Application | Printed Circuit Board |
Terminal Orientation | Straight |
Mounting Type | Stud Mount |
Contact Plating Material | Nickel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152KB41)
- EATON BUSSMANN Fuse, RK1 Class, LPN-RK-SP Series, Time Delay, 6-1/4A, 250V AC, Nonindicating (LPN-RK-6-1/4SP)
- ABB Carlon 1/2 In. Male Threaded & Socket Terminal Adapter (E943DRCTN)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA1)
- ANCOR 12-10 Gauge - #10 Heat Shrink Spade Terminals - 100-Pack (315399)
- 3M 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (MNG10-8FX)
- ECM INDUSTRIES Cable Splice Kit (HSB-28)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 (PV10-8R-L)
- PANDUIT Ring, Nylon, 22-18 Awg, #4 Stud, PK100 (PN18-4R-C)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 247 Piece (TK-500)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH14-8R/LX)
- Te Connectivity Wire Terminals