Shop All Wire Terminals
Te Connectivity
250 Faston Rec 18-14 Awg Br
Mfr # 60279-1
Zoro # G505899984
product price: $0.29
/ea
Sold in multiples of 250 for $72.50
$72.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.82 to 2.08 mm²
- Insulation Type Non-Insulated
- Wire Type Stranded, Discrete Wire
- Connection Material Brass
- Standards CSA Certified; UL Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 60279-1
- Zoro # G505899984
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.81 in |
Details
Wire Range | 0.82 to 2.08 mm² |
Insulation Type | Non-Insulated |
Wire Type | Stranded, Discrete Wire |
Connection Material | Brass |
Standards | CSA Certified; UL Rating |
Connection Type | F-Crimp |
Features | Wire Insulation Support |
Terminal Type | Quick Connect Tab & Receptacle |
Seam | Open |
Application | Wire & Cable |
Terminal Orientation | Piggyback |
Insulation Dia | 0.12 to 0.17 in |
Contact Plating Material | Unplated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/4" Inside Diameter - 100' Length (BSLNY025-100)
- KABLE KONTROL Kable Kontrol® 11" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - Natural (MHT11-50-Natural)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRT50-A)
- ANCOR 16-14 Gauge - #10 Heat Shrink Ring Terminal - 100-Pack (311399)
- PANDUIT Ring, Kynar Insul, 22-18 Awg, #6 Stud, PK100 (PK18-6R-C)
- MIDWEST FASTENER 12 WG to 10 WG x 5/16" Uninsulated Ring Terminals 25PK (70085)
- PANDUIT 18-14 AWG Nylon Ring Terminal #10 Stud PK100 (PN14-10R-C)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (30317)
- GROTE Weather Pack Terminals, 22-18Gauge, PK10 (84-2001)
- GARDNER BENDER Insul Ring Terminal, 22-18AWG, PK22 (20-101)
- MIDWEST FASTENER 22 WG to 18 WG x #10 x 59/64" Insulated Spade Terminals 15PK (69983)
- Te Connectivity Wire Terminals