Shop All Headers & Wire Housings
Te Connectivity
250 Faston Hsg. Tab 1 Pos Natrual
Mfr # 360042-1
Zoro # G305912982
product price: $0.21
/ea
Sold in multiples of 500 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Natural
- Length 0.38 in
- For Use With FASTON Terminals
- Width 0.032 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 360042-1
- Zoro # G305912982
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 0.38 in |
Width | 0.032 in |
Details
Item | Terminal Housing |
Material | Nylon |
Color | Natural |
For Use With | FASTON Terminals |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Number of Contacts | 1 |
Terminal Type | Tab |
Insulated | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE J-Hook, 3/8In Rod, 2In Max Cap (BCH32-W6)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34A1)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 50A, 1 Pole, 240/415V AC, C Curve (M9F42150)
- DAYTON Circuit Breaker, NDB2-63 C32/2 Series 32A, 2 Pole, 480V AC, C Curve (5ZVA8)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings