Shop All Headers & Wire Housings
Te Connectivity
250 Faston Hsg. Rec. 1P Black
Mfr # 926539-3
Zoro # G205912983
Sold in multiples of 800 for $128.00
$128.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.2 mm
- Length 24.4 mm
- Material Polyamide
- For Use With FASTON Terminals
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 926539-3
- Zoro # G205912983
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Width | 9.2 mm |
Length | 24.4 mm |
Details
Item | Terminal Housing |
Material | Polyamide |
For Use With | FASTON Terminals |
Color | Black |
Number of Contacts | 1 |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-2 |
Max. Temp. | 105°C |
Terminal Type | Receptacle |
Insulated | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Bushing, 2" to 1/2" Conduit Size (1152)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 110A, 600V AC, Non-Indicating (HSJ110)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC50D0375B)
- PANDUIT Copper Compression Htap, For Code And Fl (HTCT250-250-1)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings