Shop All Headers & Wire Housings
Te Connectivity
250 Faston Hsg. Rec. 1 Pos Natrual
Mfr # 154509-2
Zoro # G005913012
product price: $0.14
/ea
Sold in multiples of 650 for $91.00
$91.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Temp. 105°C
- Terminal Type Receptacle
- Color Natural
- Length 0.955 in
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 154509-2
- Zoro # G005913012
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 0.955 in |
Details
Item | Terminal Housing |
Max. Temp. | 105°C |
Terminal Type | Receptacle |
Color | Natural |
Material | Polypropylene |
Number of Contacts | 1 |
Flammability Rating | UL 94 V-0 |
Insulated | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID Heat Shrink Tube Assortment (23250)
- TRIPP LITE Patch Panel, Cat6/5e, 110 Punch, 1U, 24port (N252-024)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy/Vacancy Sensor, PIR, 1200 sq ft (WS2000GY)
- 3M 16-14 AWG Nylon Pin Terminal 0.47" Pin Length PK100 (MNG14-47PX-A)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings