Shop All Wire Disconnects
Te Connectivity
.250 FAST REC IS 18-2/17 TPBR
Mfr # 60385-2
Zoro # G200979943
product price: $0.14
/ea
Sold in multiples of 72000 for $10,080.00
$10,080.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 - 14 AWG
- Overall Length .69 in
- Terminal Type Receptacle
- Mating Tab Width .25 in
- Receptacle Stock Thickness .0157 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 60385-2
- Zoro # G200979943
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | 18 - 14 AWG |
Overall Length | .69 in |
Mating Tab Width | .25 in |
Accepts Wire Insulation Diameter Range | .12 - .17 in |
Wire Insulation Diameter (Max) | .17 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Expansion Male Union, HazLoc, Steel, 1In (UNY100)
- TELEMECANIQUE SENSORS WirelessLimitSwitch, RollerLeverPlunger (XCMWD15)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (CHCC3DIU)
- HUBBELL Receptacle Wall Plate, 1 Circular Opening, 2.48 in Dia, 2 Gangs, Stainless Steel, Brushed, Silver (SS701)
- 3M Male Disconnect, Blue, 16-14AWG, PK25 (MTI14-187Q)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C894)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNG14-250DFK)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RAD-188)
- 3M Scotchlok Female Disconnect, Red, 22-18AWG, PK100 (MNU18-250DFIX)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK100 (DNF14-250M-C)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (4FRK4)
- Te Connectivity Wire Disconnects