Shop All Wire Disconnects
Te Connectivity
.250 FAST REC IS 1000 BR
Mfr # 60384-1
Zoro # G700979948
product price: $0.12
/ea
Sold in multiples of 12000 for $1,440.00
$1,440.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .69 in
- Terminal Type Receptacle
- FASTON Yes
- Wire Insulation Support Without
- Terminates To Wire & Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 60384-1
- Zoro # G700979948
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | .69 in |
Wire Insulation Diameter (Max) | .14 in |
Mating Tab Width | .25 in |
Accepts Wire Insulation Diameter Range | .1 - .14 in |
Details
Terminal Type | Receptacle |
FASTON | Yes |
Wire Insulation Support | Without |
Terminates To | Wire & Cable |
Connection Capacity | Single |
Terminal & Splice Style | Receptacle |
Plating Material | Unplated |
Mating Tab Thickness | .032 in |
Receptacle Stock Thickness | .0157 in |
Mating Retention Type | Dimple |
Crimp Type | F-Crimp |
Insertion Force | Low |
Fully Insulated | No |
Barrel Type | Open |
Contact Base Material | Brass |
CSA Certified | Yes |
UL Rating | Listed |
Wire/Cable Type | Magnet Wire |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS SB175 ENVIRO BOOT W/COVER, LOAD (36037P1)
- GARDNER BENDER Wire Connector, Winged, Red, PK100 (10-086)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111DA11)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C882)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C902)
- AFTERMARKET Female Disconnect Term Blue 100 Pk Terminal, C1670.110 (C1670.110)
- ECM INDUSTRIES 20PK1614Fem Disconnect (20-153F)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-250DFIK)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RAD-18277)
- IDEAL Ballast Disconnect, 2 Ports, 1.40", PK1000 (30-102)
- Te Connectivity Wire Connectors & Disconnects