Shop All Headers & Wire Housings
Te Connectivity
2.5 SIGNAL D/LOCK PLUG HSG 6P
Mfr # 917690-1
Zoro # G100957546
product price: $0.47
/ea
Sold in multiples of 300 for $141.00
$141.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Max. Voltage 250V AC/DC
- Height 11 in
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 917690-1
- Zoro # G100957546
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 11 in |
Length | 17-1/2 in |
Details
Item | Connector |
Color | Natural |
Number of Rows | 1 |
Max. Voltage | 250V AC/DC |
Application | Power, Signal |
Wire Range | 20 AWG |
Hole Center to Center | 2.5 mm |
Connector Type | Plug |
Material | Nylon |
Terminal Type | Crimp |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Contact Type | Socket |
Current Rating | 3 A |
Number of Contacts | 6 |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSMP59L2)
- HUBBELL Angle Back Box, 60A, 1" Hub, Feed-Thru, 15 (MB601W)
- STA-KON 18-14 AWG Nylon Fork Terminal #8 Stud PK100 (RB14-8F)
- RANCO BY FULL GAUGE Temp Control, Dual, Heat or Cool, -50-221F (RT-607E-PLUS)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings