Shop All Headers & Wire Housings
Te Connectivity
2.5 SIGNAL D/LOCK PLUG HSG 5P(GWT)
Mfr # 5-917689-1
Zoro # G800956603
product price: $0.29
/ea
Sold in multiples of 300 for $87.00
$87.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Max. Voltage 50V AC
- Height 11 mm
- Application Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-917689-1
- Zoro # G800956603
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 11 mm |
Details
Item | Connector |
Color | Natural |
Number of Rows | 1 |
Max. Voltage | 50V AC |
Application | Signal |
Connector Type | Plug |
Hole Center to Center | 2.5 mm |
Material | Nylon |
Max. Temp. | 105°C |
Standards | CSA Certified; UL E28476; UL Recognized |
Contact Type | Socket |
Current Rating | 3 A |
Number of Contacts | 5 |
Connector Terminates To | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 5-15R, 15A, 125V (HBL5969VBLK)
- CRYDOM Solid State Relay, 4 to 32VDC, 90A (HD4890)
- LEVITON Duplex 1G Cover Plate (3051-Y)
- CANTEX ADAPTR TERMINAL PVC 1/2"" (5140103U)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings