Shop All Headers & Wire Housings
Te Connectivity
2.5 SIGNAL D/LOCK PLUG HSG 12P
Mfr # 917696-1
Zoro # G200957668
product price: $0.46
/ea
Sold in multiples of 200 for $92.00
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Max. Voltage 250V AC/DC
- Height 11 in
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 917696-1
- Zoro # G200957668
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 11 in |
Length | 32-1/2 in |
Details
Item | Connector |
Color | Natural |
Number of Rows | 1 |
Max. Voltage | 250V AC/DC |
Application | Power, Signal |
Hole Center to Center | 2.5 mm |
Max. Temp. | 105°C |
Material | Nylon |
Terminal Type | Crimp |
Wire Range | 20 AWG |
Connector Type | Plug |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 12 |
Connector Terminates To | Wire & Cable |
Current Rating | 3 A |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.195" Stud PK100, Max. Voltage: 600V (160272-2100)
- SIEMENS Plug-In Relay, 115V AC, 12 A, Pins (LZX:PT270615)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail/Chassis (SDN2.524100P)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120CAFI)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings