Shop All Headers & Wire Housings
Te Connectivity
2.5 SIGNAL D/LOCK CAP HSG 10P(GWT)
Mfr # 5-316094-1
Zoro # G200957071
product price: $0.39
/ea
Sold in multiples of 300 for $117.00
$117.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Width 9.6 mm
- Material Nylon
- Standards CSA Certified; UL E28476; UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-316094-1
- Zoro # G200957071
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Width | 9.6 mm |
Details
Item | Connector |
Color | Natural |
Number of Rows | 1 |
Material | Nylon |
Standards | CSA Certified; UL E28476; UL Recognized |
Application | Signal |
Max. Temp. | 105°C |
Max. Voltage | 250V AC/DC |
Contact Type | Tab |
Number of Contacts | 10 |
Hole Center to Center | 2.5 mm |
Connector Terminates To | Wire & Cable |
Connector Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Outlet Frame, 4 Port, ISF Decorator Outlet (ISF4GY)
- EATON Miniature LED Bulb, 60 Volts, Red (E22LED060RN)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 10 in D, NEMA 12; 13, Non Hinged Clamp (A161410CH)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP2020C)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings