Shop All Headers & Wire Housings
Te Connectivity
2.5 SDL POST HDR HSG 10P STD EXP
Mfr # 2108640-1
Zoro # G000956656
product price: $0.35
/ea
Sold in multiples of 1000 for $350.00
$350.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Max. Voltage 50V AC/DC
- Height 8.2 mm
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2108640-1
- Zoro # G000956656
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Dimensions
Height | 8.2 mm |
Length | 27.5 mm |
Details
Color | Natural |
Item | Connector |
Number of Rows | 1 |
Max. Voltage | 50V AC/DC |
Application | Power, Signal |
Connector Type | Receptacle |
Max. Temp. | 105°C |
Terminal Type | Crimp |
Hole Center to Center | 2.5 mm |
Material | Nylon |
Number of Contacts | 10 |
Connector Terminates To | Printed Circuit Board |
Contact Type | Tab |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Micro Blade Fuses 5 Amp Tan 2 Blade Type PK5 (14277PK)
- EATON Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 4A @ 400V AC, Actuator Location: Side (LS-S11S-RRM)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Boxes, Number of Gangs: 2 Stainless Steel, Brushed Finish (SSJ2)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 24V AC (RXG22B7)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings