Shop All Headers & Wire Housings
Te Connectivity
2.5 S.D.L. CAP HSG 10P RED
Mfr # 316094-2
Zoro # G700957595
product price: $0.48
/ea
Sold in multiples of 3600 for $1,728.00
$1,728.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Number of Rows 1
- Width 9.6 mm
- Material Nylon
- Application Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 316094-2
- Zoro # G700957595
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Width | 9.6 mm |
Details
Item | Connector |
Color | Red |
Number of Rows | 1 |
Material | Nylon |
Application | Signal |
Standards | CSA Certified; UL E28476; UL Recognized |
Hole Center to Center | 2.5 mm |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Connector Type | Receptacle |
Max. Voltage | 250V AC/DC |
Contact Type | Tab |
Number of Contacts | 10 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illum Push Button Operator, 22mm, Green (M22M-DLH-G)
- MERSEN Fuse, GDL Series, Time Delay, 15A, 125V AC, 10kA at 125V AC, 5 PK (GDL15)
- COPE Vertical Elbow, 90 Deg, 12 In Width (248-129O-24)
- RACO Grounding Pigtail, NOVAL Accessory, Copper, Floor Box (993)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings