Shop All PCB Connectors
Te Connectivity
25 RCPT SP/MS STD
Mfr # 5745187-1
Zoro # G901042519
Sold in multiples of 10 for $147.90
$147.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Signal
- Finish Tin Plated
- Material Steel
- Max. Temp. 105°C
- Number of Contacts 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 5745187-1
- Zoro # G901042519
- Country of Origin Mexico
- Category PCB Connectors
Details
Item | Connector |
Application | Signal |
Finish | Tin Plated |
Material | Steel |
Max. Temp. | 105°C |
Number of Contacts | 25 |
Connector Terminates To | Printed Circuit Board |
Connection Material | Phosphor Bronze |
Flammability Rating | UL 94 V-0 |
Contact Finish | Gold Plated |
Number of Rows | 2 |
Hole Center to Center | 2.74 mm |
Terminal Finish | Tin Plated |
Current Rating | 6 A |
Contact Plating Thickness | 30 µin |
Connector Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (786)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 15-100 psi, Spade Terminals (100L-1-1-15/100-4)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 1 Pole, 120/240V AC (HOM150)
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50C-10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- Te Connectivity PCB Connectors