Shop All PCB Connectors
Te Connectivity
25 MSFL RCPT RA 318 (SL FM BL)
Mfr # 5747846-6
Zoro # G801044026
product price: $8.85
/ea
Sold in multiples of 10 for $88.50
$88.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Signal
- Features With Grounding Straps
- Material Thermoplastic
- Color Black
- Finish Tin Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5747846-6
- Zoro # G801044026
- Country of Origin Mexico
- Category PCB Connectors
Details
Item | Connector |
Application | Signal |
Features | With Grounding Straps |
Material | Thermoplastic |
Color | Black |
Finish | Tin Plated |
Contact Plating Thickness | 30 µin |
Max. Temp. | 105°C |
Hole Center to Center | 2.77 mm |
Number of Contacts | 25 |
Connector Type | Receptacle |
Number of Rows | 2 |
Terminal Finish | Tin Plated |
Connection Material | Phosphor Bronze |
Contact Finish | Gold Plated |
Flammability Rating | UL 94 V-0 |
Current Rating | 6 A |
Connector Terminates To | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 4 D (G1.5X4LG6-A)
- ZORO SELECT 18 AWG 2 Conductor Portable Cord 600V 250 ft. BK (2TYF7)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-56-E)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LC1D123BD)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- Te Connectivity Wire Connectors & Disconnects