Shop All PCB Connectors
Te Connectivity
25 MSFL PLUG RA 318 (IN FM)
Mfr # 5747238-4
Zoro # G701042382
Sold in multiples of 10 for $93.90
$93.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester, Nylon
- Color Black
- Application Signal
- Features With Grounding Indents and Grounding Straps
- Finish Tin Over Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 5747238-4
- Zoro # G701042382
- Country of Origin Mexico
- Category PCB Connectors
Details
Item | Connector |
Material | Polyester, Nylon |
Color | Black |
Application | Signal |
Features | With Grounding Indents and Grounding Straps |
Finish | Tin Over Copper |
Contact Finish | Gold Plated |
Number of Contacts | 25 |
Hole Center to Center | 2.77 mm |
Max. Temp. | 105°C |
Connection Material | Brass |
Connector Terminates To | Printed Circuit Board |
Number of Rows | 2 |
Current Rating | 6 A |
Connector Type | Plug |
Flammability Rating | UL 94 V-0 |
Contact Plating Thickness | 30 µin |
Terminal Finish | Tin Plated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contactor, Sk Series, 230Vac, Aux (SK22.311-230)
- IFM Proximity Sensor, Inductive, 2mm, NPN, NO (IF7102)
- ASHCROFT 14In 100Psi 125250VAc Pressure Switch (B450S)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, 1) Duplex, Light Almond (P8LA)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Te Connectivity PCB Connectors